This product requires certification to purchase.

3/4 in. Brass MPT x FPT 100# 140 Relief Valve

Boshart Industries

3/4 in. Brass MPT x FPT 100# 140 Relief Valve

  • Fast #
  • Part #BRVNB07100NL
  • Item #4779766
  • Manufacturer Part #RVNB07-100NL
4.3 out of 5 Customer Rating
Brand image
Boshart Industries

3/4 in. Brass MPT x FPT 100# 140 Relief Valve

  • Fast #
  • Part #BRVNB07100NL
  • Item #4779766
  • Manufacturer Part #RVNB07-100NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Pressure Class
100#
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Valve Seat Material
Buna-N
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Water
UPC
777808395361