This product requires certification to purchase.

5-Micron Plastic Melt Blown Filter Cartridge

Boshart Industries

5-Micron Plastic Melt Blown Filter Cartridge

  • Fast #
  • Part #B14GSP105
  • Item #4482317
  • Manufacturer Part #14-GSP1-05
5 out of 5 Customer Rating
Brand image
Boshart Industries

5-Micron Plastic Melt Blown Filter Cartridge

  • Fast #
  • Part #B14GSP105
  • Item #4482317
  • Manufacturer Part #14-GSP1-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Four layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life
  • Good chemical resistance and is not prone to bacterial attack
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter
1-13/100 in
Flow Rate
15 gpm
Height
4-33/100 in
Length
10 in
Pressure - Maximum
1 psi
Characteristics & Features
Cartridge Type
Spun Cartridge
Contaminant Removal
Bacteria, Sediment
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Micron Rating
5 Micron
Temperature Range
Up to 125 Deg F
Warranty & Product Information
ANSI
ANSI 42, ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 42, NSF 372
NSF Certified
Yes