This product requires certification to purchase.

3/4 in. Barbed x FPT 200# 304 Stainless Steel Adapter

Boshart Industries

SSPEX-FA Series 3/4 in. Barbed x FPT 200# 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSPEXFA07
  • Item #9727236
  • Manufacturer Part #SSPEX-FA07
3.3 out of 5 Customer Rating
Brand image
Boshart Industries

SSPEX-FA Series 3/4 in. Barbed x FPT 200# 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSPEXFA07
  • Item #9727236
  • Manufacturer Part #SSPEX-FA07
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use with ASTM F2769, ASTM F2023, (PE-RT) SDR9 pipe
  • For use with ASTM F876 PEX pipe
  • Fittings are made to ASTM F1807 standard
  • Maximum pressure rating: 200 psi
  • Temperature range: Up to 400°F (204°C)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
FPT
End Connections
Barbed x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-7/20 in
Pressure Class
200#
Weight
0.17 lb
Characteristics & Features
Collection
SSPEX-FA Series
Fitting Type
Adapter, Straight
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B1.20.1
ASTM
ASTM F-1807
NSF
NSF 372, NSF 61
NSF Certified
Yes