This product requires certification to purchase.

1/2 in. PEX Crimp 200 psi 304L Stainless Steel Tee

Boshart Industries

SSPEX-T Series 1/2 in. PEX Crimp 200 psi 304L Stainless Steel Tee

  • Fast #
  • Part #BSSPEXT05
  • Item #9727229
  • Manufacturer Part #SSPEX-T05
5 out of 5 Customer Rating
Brand image
Boshart Industries

SSPEX-T Series 1/2 in. PEX Crimp 200 psi 304L Stainless Steel Tee

  • Fast #
  • Part #BSSPEXT05
  • Item #9727229
  • Manufacturer Part #SSPEX-T05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use with ASTM F2769, ASTM F2023, (PE-RT) SDR9 pipe
  • For use with ASTM F876 PEX pipe
  • Fittings are made to ASTM F1807 standard
  • Maximum pressure rating: 200 psi
  • Temperature range: Up to 400°F (204°C)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connection 3
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
200 psi
Weight
0.06 lb
Characteristics & Features
Collection
SSPEX-T Series
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASTM
ASTM F-1807
NSF
NSF 372, NSF 61
NSF Certified
Yes