This product requires certification to purchase.

Boss Yellow Slush Boot Size 10

Boss®

Boss Yellow Slush Boot Size 10

  • Fast #
  • Part #P2KP448110
  • Item #10102144
  • Manufacturer Part #2KP448110
4.8 out of 5 Customer Rating
Brand image
Boss®

Boss Yellow Slush Boot Size 10

  • Fast #
  • Part #P2KP448110
  • Item #10102144
  • Manufacturer Part #2KP448110
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
  • 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot
  • Requires Certification

Documents

Dimensions & Measurements
Height
17 in
Shoe Size
10
Characteristics & Features
Color Finish Name
Yellow
Material
Rubber
Warranty & Product Information
Type
P2KP448110
UPC
072874448134