This product requires certification to purchase.

Boss Yellow Slush Boot Size 11

Boss®

Boss Yellow Slush Boot Size 11

  • Fast #
  • Part #P2KP448111
  • Item #10103302
  • Manufacturer Part #2KP448111
4.5 out of 5 Customer Rating
Brand image
Boss®

Boss Yellow Slush Boot Size 11

  • Fast #
  • Part #P2KP448111
  • Item #10103302
  • Manufacturer Part #2KP448111
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
  • 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot
  • Requires Certification

Documents

Dimensions & Measurements
Height
17 in
Shoe Size
11
Characteristics & Features
Color Finish Name
Yellow
Material
Rubber
Warranty & Product Information
Type
P2KP448111