This product requires certification to purchase.

Black Safety Glass with Blue Mirror A/R Lens

Bouton® Optical

Black Safety Glass with Blue Mirror A/R Lens

  • Fast #
  • Part #P250470006
  • Item #5051256
  • Manufacturer Part #250-47-0006
3.1 out of 5 Customer Rating
Brand image
Bouton® Optical

Black Safety Glass with Blue Mirror A/R Lens

  • Fast #
  • Part #P250470006
  • Item #5051256
  • Manufacturer Part #250-47-0006
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lightweight, full frame design offers all day comfort
  • Bayonet temples are rubber co-molded for a secure fit
  • Non-slip rubber nose pads provide a comfortable fit
  • 8 Base curve lens
  • Meets ANSI Z87.1+
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Glasses Frame Color
Black
Glasses Lens Color
Blue
Warranty & Product Information
UPC
616314129223