This product requires certification to purchase.

119000 BTU Oil Burner

Boyertown Furnace

119000 BTU Oil Burner

  • Fast #
  • Part #BR540605BR
  • Item #3978505
  • Manufacturer Part #R540605BR
4.4 out of 5 Customer Rating
Brand image
Boyertown Furnace

119000 BTU Oil Burner

  • Fast #
  • Part #BR540605BR
  • Item #3978505
  • Manufacturer Part #R540605BR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Boyertown offers you the flexibility of the burner of your choice: Beckett, Riello, or Carlin
  • Requires Certification

Documents

Dimensions & Measurements
Height
19 in
Length
14 in
Width
12 in
Electrical & Operational Information
AMP
3
BTU
119000
MBH
119
Power Source
Oil
Volts
120V
Watts
360 W
Warranty & Product Information
Product Type
Burner