This product requires certification to purchase.

Metal 22-1/2 in. 22 in. 10 in. Valve Covers & Enclosure

BPDI

FrostGuard™ Metal 22-1/2 in. 22 in. 10 in. Valve Covers & Enclosure

  • Fast #
  • Part #BGS1
  • Item #2111497
  • Manufacturer Part #GS-1
4.2 out of 5 Customer Rating
BPDI

FrostGuard™ Metal 22-1/2 in. 22 in. 10 in. Valve Covers & Enclosure

  • Fast #
  • Part #BGS1
  • Item #2111497
  • Manufacturer Part #GS-1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
22-1/2 in
Length
22 in
Width
10 in
Characteristics & Features
Material
Metal
Warranty & Product Information
UL Listed
No