Metal 22-1/2 in. 30 in. 10 in. Valve Covers & Enclosure
FrostGuard™ Metal 22-1/2 in. 30 in. 10 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- FrostGuard™
- Height:
- 22-1/2 in
- Length:
- 30 in
- Material:
- Metal
- UL Listed:
- No
- Width:
- 10 in