This product requires certification to purchase.

199 MBH Heat Only Manifold Kit

Bradford White

199 MBH Heat Only Manifold Kit

  • Fast #
  • Part #BP2135800
  • Item #7960408
  • Manufacturer Part #P2135800
4.1 out of 5 Customer Rating
Brand image
Bradford White

199 MBH Heat Only Manifold Kit

  • Fast #
  • Part #BP2135800
  • Item #7960408
  • Manufacturer Part #P2135800
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Characteristics & Features
Brand Model Compatibility
199K Brute
Warranty & Product Information
Product Type
Piping Manifold Kit
UPC
671632131778