This product requires certification to purchase.

240V 4 kW Heating Element with Gasket

Bradford White

240V 4 kW Heating Element with Gasket

  • Fast #
  • Part #B4155218600
  • Item #11739207
  • Manufacturer Part #415-52186-00
3.5 out of 5 Customer Rating
Brand image
Bradford White

240V 4 kW Heating Element with Gasket

  • Fast #
  • Part #B4155218600
  • Item #11739207
  • Manufacturer Part #415-52186-00
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Requires Certification
Included Components
Gasket Included
Yes
Electrical & Operational Information
Power Source
Electric
Volts
240V
Watts
4000 W
Warranty & Product Information
Product Type
Water Heater Element
Type
B4155218600