This product requires certification to purchase.

240V Upper Thermostat

Bradford White

240V Upper Thermostat

  • Fast #
  • Part #B2655104600
  • Item #4113400
  • Manufacturer Part #265-51046-00
5 out of 5 Customer Rating
Brand image
Bradford White

240V Upper Thermostat

  • Fast #
  • Part #B2655104600
  • Item #4113400
  • Manufacturer Part #265-51046-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification
Included Components
Gasket Included
No
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thermostat Type
Upper
Electrical & Operational Information
Power Source
Electric
Volts
240V
Warranty & Product Information
Fits Model
M230R, M240S, M240T, M250S, M250T, M265R, M280R, M180R, M2120R, M120L, M130L, M230L, M140L, M240L, M150L, M250L, M2HE40S, M2HE65R, M2HE80R and DB80R
Product Type
Thermostat
UPC
781889933800