This product requires certification to purchase.

3/4 in. MNPT 210F Relief Valve

Bradford White

3/4 in. MNPT 210F Relief Valve

  • Fast #
  • Part #B4154059402
  • Item #9909679
  • Manufacturer Part #415-40594-02
4.6 out of 5 Customer Rating
Brand image
Bradford White

3/4 in. MNPT 210F Relief Valve

  • Fast #
  • Part #B4154059402
  • Item #9909679
  • Manufacturer Part #415-40594-02
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Height
1-1/2 in
Length
7 in
Pressure - Maximum
150 psi
Valve Size
3/4 in
Width
2-1/10 in
Characteristics & Features
Material
Brass
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
UPC
671632292639