This product requires certification to purchase.

3/4 x 3 in. Cold Water Inlet Dip Tube

Bradford White

3/4 x 3 in. Cold Water Inlet Dip Tube

  • Fast #
  • Part #B4155123021
  • Item #7546398
  • Manufacturer Part #415-51230-21
3.9 out of 5 Customer Rating
Brand image
Bradford White

3/4 x 3 in. Cold Water Inlet Dip Tube

  • Fast #
  • Part #B4155123021
  • Item #7546398
  • Manufacturer Part #415-51230-21
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model RG240T(N, X)-500 and RG240T(N, X) Gas Water Heaters
End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed:
No
Length:
21-1/2
Product Type:
Cold Water Inlet Dip Tube
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632817801