This product requires certification to purchase.

3kW 208V Water Heater Element

Bradford White

3kW 208V Water Heater Element

  • Fast #
  • Part #B4154254512
  • Item #3640587
  • Manufacturer Part #415-42545-12
4 out of 5 Customer Rating
Brand image
Bradford White

3kW 208V Water Heater Element

  • Fast #
  • Part #B4154254512
  • Item #3640587
  • Manufacturer Part #415-42545-12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents

Dimensions & Measurements
Length
10-7/8 in
Included Components
Gasket Included
Yes
Characteristics & Features
Element Style
Screw-in
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Power Source
Electric
Volts
208V
Watts
3000 W
Warranty & Product Information
Product Type
Heating Element
Type
B4154254512
UPC
671632871858