This product requires certification to purchase.

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Bradford White

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BURG250T6N475
  • Item #14204113
  • Manufacturer Part #URG250T6N-475
4.1 out of 5 Customer Rating
Brand image
Bradford White

50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BURG250T6N475
  • Item #14204113
  • Manufacturer Part #URG250T6N-475
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ultra-Low NOx atmospheric vent design with Eco-Defender Safety System flammable vapor ignition resistance.
  • Bradford White ICON intelligent gas control operates without external electricity and provides temperature control up to 160 Deg F.
  • Vitraglas® tank lining with Microban antimicrobial protection for enhanced corrosion resistance.
  • Hydrojet Total Performance System helps reduce sediment and improves hot water delivery.
  • Factory-installed heat traps, brass drain valve, and installed T&P relief valve for efficient, durable operation.
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
25-3/8 in
Diameter
22 in
Height
56-11/16 in
Recovery 90°F Rise GPH
43
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
160 lb
Characteristics & Features
Antimicrobial
Yes
Drain Valve Material
Brass
Lining of Tank
Vitraglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
50000
Emission
Ultra-Low NOx
First Hour Rating
81
Fuel Type
Natural Gas
MBH
40
Power Source
Gas
Temperature Range
Up to 160 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
NSF
NSF 372
Type
BURG250T6N475
Uniform Energy Factor (UEF)
0.63