This product requires certification to purchase.

50 in. Segmented Aluminum Anode Rod

Bradford White

50 in. Segmented Aluminum Anode Rod

  • Fast #
  • Part #B4155548400
  • Item #11689952
  • Manufacturer Part #415-55484-00
5 out of 5 Customer Rating
Brand image
Bradford White

50 in. Segmented Aluminum Anode Rod

  • Fast #
  • Part #B4155548400
  • Item #11689952
  • Manufacturer Part #415-55484-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Genuine Bradford White factory OEM repair part
  • Requires Certification
Dimensions & Measurements
Length
50 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Product Type
Anode Rod
Type
B4155548400
UPC
671632651719