This product requires certification to purchase.

5kW 480V Water Heater Element

Bradford White

5kW 480V Water Heater Element

  • Fast #
  • Part #B4154255312
  • Item #9759037
  • Manufacturer Part #415-42553-12
4.7 out of 5 Customer Rating
Brand image
Bradford White

5kW 480V Water Heater Element

  • Fast #
  • Part #B4154255312
  • Item #9759037
  • Manufacturer Part #415-42553-12
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification
Characteristics & Features
Element Style
Screw-in
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Power Source
Electric
Volts
480V
Watts
5000 W
Warranty & Product Information
Product Type
Water Heater Element
Type
B4154255312
UPC
671632123346