This product requires certification to purchase.

75 gal. Tall 76 MBH Commercial Natural Gas Water Heater

Bradford White

75 gal. Tall 76 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BULG275H763N
  • Item #5078659
  • Manufacturer Part #ULG275H763N
4.7 out of 5 Customer Rating
Brand image
Bradford White

75 gal. Tall 76 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BULG275H763N
  • Item #5078659
  • Manufacturer Part #ULG275H763N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Complies With The Latest Ultra-Low Nox Requirement (14 Ng/J Nox Limit)
  • Requires Certification
Dimensions & Measurements
Capacity
75 gal
Depth
29-9/16 in
Diameter
26 in
Gas Connection Size
1/2 in
Height
64-3/4 in
Water Connections
Top
Water Connection Size
1 in
Water Heater Capacity Range
51 - 100 gal
Weight
259 lb
Characteristics & Features
Antimicrobial
Yes
Lining of Tank
Vitraglas®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Type
Atmospheric Vent
Water Heater Type
Tall, Light Duty
Electrical & Operational Information
BTU
76000
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
Maximum Temperature
180
MBH
76
Power Source
Gas
Pressure - High
150
Temperature Range
75 to 180 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3-2019
Energy Star Compliant
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
671632792955