This product requires certification to purchase.

50 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater

Bradford White

AeroTherm® Series G2 50 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2HP50101NCTT
  • Item #12167118
  • Manufacturer Part #RE2HP5010-1NCTT
3.2 out of 5 Customer Rating
Brand image
Bradford White

AeroTherm® Series G2 50 gal. 4/3 kW 240/208V Single Phase Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2HP50101NCTT
  • Item #12167118
  • Manufacturer Part #RE2HP5010-1NCTT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • Limited Stock. Temporarily unavailable for online orders
Looking for compatible parts?

Product Details

Product Description
  • Integrated Connectivity-Provides remote control over the water heater via Bradford White Wave™ mobile app. Through integrated Wi-Fi, use the app to remotely adjust temperature and mode settings, receive automatic fault alerts, track energy usage, and set daily or weekly schedules to optimize savings.
  • StartGuard® Technology-Protects heating elements from "Dry-Fire" upon startup.
  • Vitraglas® Lining with Microban®-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Heat Pump-Maximizes savings, most energy efficient mode.
  • Hybrid Standard-Factory setting combining heat pump efficiency with standard electric recovery rates when needed (upper heating element operation only).
  • Hybrid Plus-Maximizes recovery using both heat pump and lower heating element simultaneously.
  • Electric (Only)-Operates like a standard electric water heater, eliminating airflow and sound (least energy efficient).
  • Vacation-Adjusts the temperature set point down to 50°F (10°C) for extended periods of time.
  • 10-Year Tank Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
50 gal
Diameter
22 in
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
AeroTherm® Series G2
Wireless Communication
Wi-Fi
Electrical & Operational Information
First Hour Rating
65
Power Source
Electric
Volts
208/240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
671632653515