This product requires certification to purchase.

Residential Gas Boiler 199 MBH Natural Gas, Floor Mount

Bradford White

Brute® FT Residential Gas Boiler 199 MBH Natural Gas, Floor Mount

  • Fast #
  • Part #BBFTHF199NA3XN
  • Item #9517937
  • Manufacturer Part #BFTHF199NA3XN
5 out of 5 Customer Rating
Brand image
Bradford White

Brute® FT Residential Gas Boiler 199 MBH Natural Gas, Floor Mount

  • Fast #
  • Part #BBFTHF199NA3XN
  • Item #9517937
  • Manufacturer Part #BFTHF199NA3XN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bradford White Brute Ft® residential gas (natural) indoor floor standing boiler. 199 mbh, 120 volts, with liquid propane conversion kit
  • High condensing efficiency 95 percent AFUE
  • ASME 30 psi (207 kPa) working pressure
  • ASME "H" stamp
  • Stainless steel fire-tube heat exchanger with welded construction
  • Electronic PID modulating control
  • Large user interface and display
  • Receptacle for condensate pump (2A max)
  • Supply and return boiler sensors
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
17-7/8 in
Height
38-1/4 in
Length
18 in
Pressure Class
30#
Return Pipe Connection
1-1/2 in
Supply Pipe Connection Size
3/4 in
Width
19-5/8 in
Characteristics & Features
AFUE
95 %
Boiler Type
Gas Boiler
Collection
Brute® FT
Installation Type
Floor Mount
Material
Stainless Steel
Proposition 65
WARNING - CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV. AS REQUIRED BY THE STATE OF CALIFORNIA PROPOSITION 65.
Vent Type
Direct Vent
Electrical & Operational Information
AMP
4
BTU
199000
BTU Heat Rating
182000 Btu/h
Condensing
Yes
Fuel Type
Natural Gas
Ignition System
Direct Spark Ignition
Input (MBH)
199 MBH
Phase
Single Phase
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.13
Application
Residential
ASME
ASME H
CEC Compliant
Not for Sale in CA
CSA Certified
CSA 4.9
Energy Star Compliant
Yes
UPC
671632336463