This product requires certification to purchase.

Combi Boiler 199 MBH Natural Gas, Floor Mount

Bradford White

Combi Boiler 199 MBH Natural Gas, Floor Mount

  • Fast #
  • Part #BBFTCF199NA3XN
  • Item #10378312
  • Manufacturer Part #BFTCF199NA3XN
5 out of 5 Customer Rating
Brand image
Bradford White

Combi Boiler 199 MBH Natural Gas, Floor Mount

  • Fast #
  • Part #BBFTCF199NA3XN
  • Item #10378312
  • Manufacturer Part #BFTCF199NA3XN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High condensing efficiency 95% AFUE
  • ASME 30 psi (207 kPa) working pressure
  • Stainless steel fire-tube heat exchanger with welded construction
  • Electronic PID modulating control
  • Large user interface and display
  • Full modulation 100% to 10% (10:1 turndown)
  • Receptacle for condensate pump (2A max)
  • Requires Certification
Characteristics & Features
AFUE
95 %
Boiler Type
Combi Boiler
Heat Exchanger Type
Stainless Steel
Installation Type
Floor Mount
Material
Stainless Steel
Media
Hot Water
Electrical & Operational Information
BTU
199000
BTU Heat Rating
199000 Btu/h
Condensing
Yes
Fuel Type
Natural Gas
Input (MBH)
199 MBH
Phase
Single Phase
Volts
120V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Type
BBFTCF199NA3XN