This product requires certification to purchase.

100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

Bradford White

Commander Series™ 100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BUCG100H1993NNDD
  • Item #9547701
  • Manufacturer Part #UCG100H1993N-NDD
4 out of 5 Customer Rating
Brand image
Bradford White

Commander Series™ 100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BUCG100H1993NNDD
  • Item #9547701
  • Manufacturer Part #UCG100H1993N-NDD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bradford White Ultra Low Nox Commander Series™, 100 Gallon Commercial Gas (Natural) Atmospheric Vent Water Heater. 3-Year Tank Warranty, 199,999 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included.
  • Requires Certification
Dimensions & Measurements
Capacity
100 gal
Depth
29-5/8 in
Diameter
28 in
Gas Connection Size
1/2 in
Height
82-1/2 in
Water Connections
Side
Water Connection Size
1-1/2 in
Water Heater Capacity Range
51 - 100 gal
Weight
632 lb
Characteristics & Features
Antimicrobial
Yes
Collection
Commander Series™
Lining of Tank
Vitraglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
199999
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
Maximum Temperature
180
MBH
199.9
Power Source
Gas
Pressure - High
150
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3 2017
Energy Star Compliant
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
671632535095