This product requires certification to purchase.

50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

Bradford White

Icon System® 50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BERE250T61NCWWCTA
  • Item #9957835
  • Manufacturer Part #ERE250T6-1NCWW-CTA
4.3 out of 5 Customer Rating
Brand image
Bradford White

Icon System® 50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BERE250T61NCWWCTA
  • Item #9957835
  • Manufacturer Part #ERE250T6-1NCWW-CTA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bradford White Icon E™, 50 gallon upright tall residential electric water heater. 6-year tank warranty, 4.5/3.5 Kw, 240/208 volts, single phase
  • Bradford White Icon System® -the “ICON E™” intelligent electric water heater control optimizes tank temperature accuracy and stability
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydrojet® total performance system-sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank
  • Direct heat transfer with immersed elements-transfers heat directly and efficiently to the water. Screw-in style
  • Water connections-NPT factory installed dielectric waterway with heat traps
  • Protective anode rod
  • Low restrictive brass drain valve-durable tamper proof design
  • T&P relief valve-installed
  • Housing and urban development-these water heaters are designed in accordance with H.U.D. and are approved for installation in a manufactured home (mobile home)
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
20 in
Height
60-1/4 in
Pressure - Maximum
300 psi
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
125 oz
Characteristics & Features
Antimicrobial
Yes
Collection
Icon System®
Drain Valve Material
Brass
Lining of Tank
Vitraglas®
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
64
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
ASME
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
UL 1453
Uniform Energy Factor (UEF)
0.92
UPC
671632555147