This product requires certification to purchase.

199 MBH Indoor Condensing Propane Gas Tankless Water Heater with Recirculation

Bradford White

Infiniti® GR Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater with Recirculation

  • Fast #
  • Part #BRTGR199X1
  • Item #9938269
  • Manufacturer Part #RTGR199X1
4.3 out of 5 Customer Rating
Brand image
Bradford White

Infiniti® GR Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater with Recirculation

  • Fast #
  • Part #BRTGR199X1
  • Item #9938269
  • Manufacturer Part #RTGR199X1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR Certified Bradford White Ultra Low NOx Infiniti® GR Tankless Gas (Propane) Condensing Residential Water Heater
  • 15-Year Limited Residential Heat Exchanger Warranty, 199,000 BTU/Hr., with Integrated Recirculation Pump
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
14-9/10 in
Height
27-3/5 in
Water Connection Size
3/4 in
Weight
96 lb
Characteristics & Features
Collection
Infiniti® GR Series
Indoor Outdoor
Indoor
Vent Type
Direct Vent
Electrical & Operational Information
BTU
199000
Condensing
Yes
Emission
Ultra-Low NOx
Fuel Type
Propane
MBH
199
Phase
Single Phase
Power Source
Gas
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.10.3-2015
Application
Residential, Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3-2015
Energy Star Compliant
Yes
Uniform Energy Factor (UEF)
0.95
UPC
671632568185