This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

Bradford White

Infiniti® L Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #BRTGL199N1
  • Item #9517940
  • Manufacturer Part #RTGL199N1
5 out of 5 Customer Rating
Brand image
Bradford White

Infiniti® L Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #BRTGL199N1
  • Item #9517940
  • Manufacturer Part #RTGL199N1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Meet Or Exceed Requirements For Energy Star<lt/>Reg/<gt/>Per The Latest Energy Star® Criteria Revision, As Well As Most Utility Rebate Programs
  • Significantly Reduces The Incidence Of Scale Build-Up Known To Result In Poor Performance, Additional Maintenance, And Pre-Mature Component Or Product Failure
  • Virtually Eliminates Cold Water Sandwich Without The Need For An Internal Buffer Tank And Circulation
  • Simple Combustion Management System Uses Self-Calibrating Sensors To Automatically Configure Air Fuel Ratio For Flue Length, Gas Type, And Altitude - Without A Combustion Analyzer
  • Segmented Burner With 22:1 Turn Down Ratio
  • Top Water Connections For Easy Retrofit
  • Protects Unit From Freezing. Activates Automatically When The Water Heater Is Plugged In
  • Primary Copper With Secondary Stainless Steel(316L) Heat Exchanger Helps Maximize Life And Minimize Scale Build-Up
  • Complies With The Latest Ultra-Low Nox Requirement (14 Ng/J Nox Limit)
  • Flushing Condensate Trap
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9-27/32 in
Flow Rate
8.7 gpm
Height
31-1/2 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Width
18-19/32 in
Characteristics & Features
Collection
Infiniti® L Series
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Type
Direct Vent
Electrical & Operational Information
BTU
199000
Condensing
Yes
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
Maximum Temperature
140
MBH
199
Phase
Single Phase
Power Source
Gas
Temperature Range
100 to 140 Deg F
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.10.3 2015
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3-2015
Energy Star Compliant
Yes
NSF Certified
No
UL Listed
No
Uniform Energy Factor (UEF)
0.96
UPC
671632329519