This product requires certification to purchase.

111 gal. Residential Indirect Water Heater

Bradford White

PowerStor Series™ 111 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSS120L
  • Item #7806772
  • Manufacturer Part #SS-120-L
4.4 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series™ 111 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSS120L
  • Item #7806772
  • Manufacturer Part #SS-120-L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • Limited Stock. Temporarily unavailable for online orders
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification
Dimensions & Measurements
Capacity
111 gal
Diameter
30-1/4 in
End Connections
NPT
Height
53-1/2 in
Pressure - Maximum
300 psi
Water Heater Capacity Range
Greater than 100 gal
Weight
217 lb
Characteristics & Features
Collection
PowerStor Series™
Material
Stainless Steel
Water Heater Type
Indirect Fired
Electrical & Operational Information
First Hour Rating
409
Ignition System
Indirect Fired
Power Source
Indirect
Warranty & Product Information
CSA Certified
Yes
Energy Star Compliant
No
UL Listed
UL 174
UPC
671632879366