This product requires certification to purchase.

50 gal. Short 40 MBH Residential Natural Gas Water Heater

Bradford White

TTW® 50 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG1PV50S6N19264
  • Item #8160011
  • Manufacturer Part #RG1PV50S6N19-264
5 out of 5 Customer Rating
Brand image
Bradford White

TTW® 50 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG1PV50S6N19264
  • Item #8160011
  • Manufacturer Part #RG1PV50S6N19-264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • Limited Stock. Temporarily unavailable for online orders
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Energy Star® Qualified
  • Horizontal And Vertical Venting
  • Advanced Screen Lok® Technology Flame Arrestor Design
  • Water Connections - 3/4 In Npt
  • Heat Traps
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
27-3/16 in
Diameter
22 in
Height
56-3/8 in
Pressure - Maximum
300 psi
Recovery 90°F Rise GPH
43
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
166 lb
Characteristics & Features
AFUE
80 %
Antimicrobial
Yes
Collection
TTW®
Drain Valve Material
Brass
Lining of Tank
Vitraglas®
Vent Type
Power Vent
Water Heater Type
Short
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
78
Fuel Type
Natural Gas
Maximum Temperature
160
MBH
40
Power Source
Gas
Temperature Range
Up to 160 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.1, ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1 2017
Energy Star Compliant
No
ETL Listed
No
NSF
NSF 372
UL Listed
No
Uniform Energy Factor (UEF)
0.69
UPC
671632995578