This product requires certification to purchase.

1 in. Brass Valve for Bradley Corporation Safety Shower and Eyewash

Bradley Corporation

1 in. Brass Valve for Bradley Corporation Safety Shower and Eyewash

  • Fast #
  • Part #BS27301
  • Item #3857905
  • Manufacturer Part #S27-301
4.4 out of 5 Customer Rating
Brand image
Bradley Corporation

1 in. Brass Valve for Bradley Corporation Safety Shower and Eyewash

  • Fast #
  • Part #BS27301
  • Item #3857905
  • Manufacturer Part #S27-301
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A durable brass valve designed for use with Bradley's S19314 Series Halo combination drench shower and eye/face wash stations. Its drilled port facilitates secure connection to water supply lines, ensuring reliable operation in safety-critical applications. This frost-proof valve is essential for maintaining the functionality of emergency fixtures in commercial and industrial environments.
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
1-59/100 in
Valve Size
1 in
Weight
1-21/100 lb
Width
3-19/100 in
Characteristics & Features
Brand Model Compatibility
Safety Showers and Eyewashes
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Type
Ball Valve
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
NSF Certified
No
UL Listed
No
UPC
084241019311