This product requires certification to purchase.

3-9/16 in. Gasket

Bradley Corporation

3-9/16 in. Gasket

  • Fast #
  • Part #B125008
  • Item #1330422
  • Manufacturer Part #125-008
3.2 out of 5 Customer Rating
Brand image
Bradley Corporation

3-9/16 in. Gasket

  • Fast #
  • Part #B125008
  • Item #1330422
  • Manufacturer Part #125-008
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3-9/16 in
Height
1 in
Length
1-1/2 in
Weight
29/250 lb
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Rubber
Warranty & Product Information
BAA Compliant
Yes
IAPMO Listed
Yes
UPC
084241021307