This product requires certification to purchase.

8 in. Eyewash Plastic Test Gauge

Bradley Corporation

8 in. Eyewash Plastic Test Gauge

  • Fast #
  • Part #B2691444
  • Item #3857802
  • Manufacturer Part #269-1444
4 out of 5 Customer Rating
Brand image
Bradley Corporation

8 in. Eyewash Plastic Test Gauge

  • Fast #
  • Part #B2691444
  • Item #3857802
  • Manufacturer Part #269-1444
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ensure accurate weekly inspections with this transparent compliance gauge featuring printed testing instructions and an integral 8" (21 cm) scale for evaluating spray pattern height. Easy-to-align focal points and ANSI/ISEA Z358.1-compliant illustrations make testing fast and reliable.
  • Requires Certification
Dimensions & Measurements
Height
63/100 in
Length
7-1/8 in
Weight
41/1000 lb
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1 2009
Application
Commercial, Industrial
BAA Compliant
Yes
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
084241022601