This product requires certification to purchase.

6.5 gal Surface Mounted Waste Receptacle

Bradley Corporation

BradEx® 6.5 gal Surface Mounted Waste Receptacle

  • Fast #
  • Part #B357000000
  • Item #3302011
  • Manufacturer Part #357-000000
4.7 out of 5 Customer Rating
Brand image
Bradley Corporation

BradEx® 6.5 gal Surface Mounted Waste Receptacle

  • Fast #
  • Part #B357000000
  • Item #3302011
  • Manufacturer Part #357-000000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bradley Waste Receptacles in architectural satin finish stainless steel are available in a variety of styles and capacities. Standard Series 357 Waste Receptacles hold 6.5 gallons. Optional vinyl-coated nylon liner available. Model 357 is surface mounted.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6.5 gal
Length
18-1/2 in
Weight
7-69/100 lb
Width
14-1/2 in
Characteristics & Features
Collection
BradEx®
Color Finish Name
Satin
Installation Type
Surface Mount
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
Yes
Product Type
Waste Container, Container
UPC
084241003488