This product requires certification to purchase.

Brass Valve with Tailpieces, Nuts and Washers

Bradley Corporation

Brass Valve with Tailpieces, Nuts and Washers

  • Fast #
  • Part #BS60003S
  • Item #1333307
  • Manufacturer Part #S60-003S
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Brass Valve with Tailpieces, Nuts and Washers

  • Fast #
  • Part #BS60003S
  • Item #1333307
  • Manufacturer Part #S60-003S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/10 in
Length
3-4/5 in
Weight
1.34 lb
Width
3-3/10 in
Characteristics & Features
Brand Model Compatibility
S93-570, S93-535, S93-595, S93-596, S93-597 and S93-602
Color Finish Category
Gold Tones
Color Finish Name
Gold
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
IAPMO Listed
Yes
NSF Certified
No
Product Type
Check Valve, Tailpiece
UL Listed
No
UPC
084241019861