This product requires certification to purchase.

Drench Shower Handheld Hose Spray Retrofit Kit in Yellow

Bradley Corporation

Drench Shower Handheld Hose Spray Retrofit Kit in Yellow

  • Fast #
  • Part #BS19430SH
  • Item #3154502
  • Manufacturer Part #S19-430SH
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Drench Shower Handheld Hose Spray Retrofit Kit in Yellow

  • Fast #
  • Part #BS19430SH
  • Item #3154502
  • Manufacturer Part #S19-430SH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hose kit includes necessary fittings to attach to drench shower
  • Handle stays open once valve is squeezed
  • Hand held hose spray with single straight sprayhead acts as an eye/face wash and spray for eyes and face or body rinsing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Height
13-13/100 in
Length
8-69/100 in
Weight
5 lb
Width
2-47/50 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Fitting Type
Reducing
Material
Brass, Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z358.1
BAA Compliant
Yes
NSF Certified
No
UL Listed
Yes
UPC
084241014163