This product requires certification to purchase.

Dust Cover Accessory in Yellow

Bradley Corporation

Dust Cover Accessory in Yellow

  • Fast #
  • Part #BS53063
  • Item #1330396
  • Manufacturer Part #S53-063
4.2 out of 5 Customer Rating
Brand image
Bradley Corporation

Dust Cover Accessory in Yellow

  • Fast #
  • Part #BS53063
  • Item #1330396
  • Manufacturer Part #S53-063
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dual eye/face wash dust caps only, sold individually, two required per eyewash and beaded chain tether
  • EFX dual eye/face washes and combination drench showers and eye/face washes
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
2-7/25 in
Pressure - Maximum
90 psi
Weight
11/500 lb
Width
2-7/25 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI Z358.1
BAA Compliant
Yes
UL Listed
Yes
UPC
084241019816