This product requires certification to purchase.

1-1/4 in. Eye-Face Wash, Plastic Bowl and Dust Cover

Bradley Corporation

Halo™ 1-1/4 in. Eye-Face Wash, Plastic Bowl and Dust Cover

  • Fast #
  • Part #BS19224PDCFW
  • Item #4342758
  • Manufacturer Part #S19224PDCFW
4 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ 1-1/4 in. Eye-Face Wash, Plastic Bowl and Dust Cover

  • Fast #
  • Part #BS19224PDCFW
  • Item #4342758
  • Manufacturer Part #S19224PDCFW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Experience superior washdown protection with Halo-the most effective solution for emergency eye relief. This barrier-free unit exceeds ANSI/ISEA Z358.1 standards, delivering over 3 GPM at 30 PSI. Featuring BRADTECT-coated galvanized steel piping, universal signage, and inspection tagging, it’s fully accessible and built for safety and compliance. Formerly model S192240A1BBAA00.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
5.1 gpm
Height
13 in
Length
25-3/4 in
Pressure - Maximum
90 psi
Weight
14-1/10 lb
Width
15 in
Characteristics & Features
Collection
Halo™
Handle Type
Push
Installation Type
Floor Mount
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z358.1
BAA Compliant
Yes
NSF Certified
No
UL Listed
Yes
UPC
084241014637