This product requires certification to purchase.

Floor Mounted Eye-Face Wash, Plastic Bowl & Showerhead, 22 gpm

Bradley Corporation

Halo™ Floor Mounted Eye-Face Wash, Plastic Bowl & Showerhead, 22 gpm

  • Fast #
  • Part #BS19314FW
  • Item #4342781
  • Manufacturer Part #S19314FW
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Floor Mounted Eye-Face Wash, Plastic Bowl & Showerhead, 22 gpm

  • Fast #
  • Part #BS19314FW
  • Item #4342781
  • Manufacturer Part #S19314FW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal identification sign and inspection tag included
  • May be top-supplied or mid-supplied
  • Halo™ and Spintec™ provide the most consistent distribution of water and the most effective removal of contaminants
  • Halo™ eye/face wash features universal activation, self draining sprayhead and separate supply and waste
  • Plastic showerhead and bowl
  • BradTect™ coating
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/10 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
22 gpm
Height
16-1/2 in
Length
32-1/2 in
Valve Size
1 in
Weight
39.4 lb
Width
15 in
Characteristics & Features
Cartridge Type
Thermostatic
Coating
Galvanized
Collection
Halo™
Color Finish Category
Yellows
Color Finish Name
Yellow
Fitting Type
Straight
Installation Type
Floor Mount
Material
Plastic, Galvanized
Material Type
ABS
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class
77
Valve Type
Thermostatic Mixing Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
Application
Commercial
BAA Compliant
Yes
Product Type
Eyewash Station
UL Listed
Yes
UPC
084241015245