This product requires certification to purchase.

56 gal 33 x 29-3/4 x 22-1/8 in. Polyethylene Waste Cart in Yellow

Bradley Corporation

On-Site® 56 gal 33 x 29-3/4 x 22-1/8 in. Polyethylene Waste Cart in Yellow

  • Fast #
  • Part #BS19399
  • Item #3154513
  • Manufacturer Part #S19-399
4.9 out of 5 Customer Rating
Brand image
Bradley Corporation

On-Site® 56 gal 33 x 29-3/4 x 22-1/8 in. Polyethylene Waste Cart in Yellow

  • Fast #
  • Part #BS19399
  • Item #3154513
  • Manufacturer Part #S19-399
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides transportation and waste collection for Model S19-921. High-density, highly visible yellow polyethylene cart with molded handle for ease of transportability. Tapered sump with 1/2" petcock for easy drainage.\
  • Requires Certification
Dimensions & Measurements
Capacity
56 gal
Height
33 in
Length
29-3/4 in
Weight
40 lb
Width
22-1/8 in
Characteristics & Features
Collection
On-Site®
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
FM Approved
No
Product Type
Waste Cart
UL Listed
No
UPC
084241014200