This product requires certification to purchase.

Spring Clip Fastener for Bradley Corporation WF2604 Washfountain

Bradley Corporation

Spring Clip Fastener for Bradley Corporation WF2604 Washfountain

  • Fast #
  • Part #B166004
  • Item #333513
  • Manufacturer Part #166-004
3.7 out of 5 Customer Rating
Brand image
Bradley Corporation

Spring Clip Fastener for Bradley Corporation WF2604 Washfountain

  • Fast #
  • Part #B166004
  • Item #333513
  • Manufacturer Part #166-004
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1/20 in
Width
1/4 in
Characteristics & Features
Brand Model Compatibility
WF2604 Washfountain
Faucet Part Type
Cotter Pin
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
IAPMO Listed
Yes
UPC
084241022274