This product requires certification to purchase.

AC Adapter for Verge™ 6-3100

Bradley Corporation

Verge AC Adapter for Verge™ 6-3100

  • Fast #
  • Part #BA14029
  • Item #9645677
  • Manufacturer Part #A14-029
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Verge AC Adapter for Verge™ 6-3100

  • Fast #
  • Part #BA14029
  • Item #9645677
  • Manufacturer Part #A14-029
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
5 in
Width
1-3/4 in
Characteristics & Features
Brand Model Compatibility
Verge™ 6-3100
Collection
Verge
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Product Type
Adapter
UPC
084241030071