This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Bradley Corporation

Verge™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #BS533700RL5PC
  • Item #9645676
  • Manufacturer Part #S53-3700-RL5-PC
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Verge™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #BS533700RL5PC
  • Item #9645676
  • Manufacturer Part #S53-3700-RL5-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Touch-free dual-sensor activation provides the most accurate activation while optimizing battery life
  • Sleek, modern design pairs with Verge soap model 6-3700
  • Elongated spouts increase handwashing space
  • Available in 6 finishes - polished chrome, brushed stainless, brushed nickel, brushed brass, brushed bronze, brushed black stainless
  • Matching faucet and soap designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
  • Chrome-plated cast brass construction with environmentally friendly PVD finishes
  • Hidden sensors, nozzles and aerators prevent vandalism
  • Low battery LED indicator at the spout
  • Multiple low flow options and run times can be selected to fit the application
  • Battery power standard with optional AC power adapter with battery back-up
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
5-3/16 in
Flow Rate
0.5 gpm
Height
7-1/2 in
Maximum Deck Thickness
2 in
Spout Height
4-13/16 in
Spout Reach
6-1/2 in
Width
8-1/2 in
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
AA
Battery Type
Alkaline
Collection
Verge™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
084241031443