This product requires certification to purchase.

Wall Mounted Frost Proof Drench Shower and Eyewash, 8 in., 20 gpm

Bradley Corporation

Wall Mounted Frost Proof Drench Shower and Eyewash, 8 in., 20 gpm

  • Fast #
  • Part #BS19310TW8
  • Item #3154298
  • Manufacturer Part #S19-310TW8
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Wall Mounted Frost Proof Drench Shower and Eyewash, 8 in., 20 gpm

  • Fast #
  • Part #BS19310TW8
  • Item #3154298
  • Manufacturer Part #S19-310TW8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Built for safety and compliance, this unit meets ANSI/ISEA Z358.1 standards and delivers reliable performance with a drench shower exceeding 20 GPM and an eyewash exceeding 0.4 GPM at 30 PSI. Constructed from galvanized steel with BRADTECT safety yellow coating, it includes a universal identification sign and inspection tag for easy maintenance and visibility.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Flow Rate
20 gpm
Height
10-13/100 in
Length
28-14/25 in
Pressure - Maximum
30 psi
Weight
42 lb
Width
11-19/100 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Yellows
Color Finish Name
Yellow
Handle Type
Push
Installation Type
Wall Mount
Material
Galvanized, Chrome Plated
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1, ANSI Z358.1-2009
BAA Compliant
Yes
NSF Certified
No
Product Type
Emergency Shower Combination
UL Listed
No
UPC
084241014033