This product requires certification to purchase.

1-1/4 x 5 in. Plastic Well Point

Brady Worldwide

1-1/4 x 5 in. Plastic Well Point

  • Fast #
  • Part #BBP1255
  • Item #902612
  • Manufacturer Part #BP1255
5 out of 5 Customer Rating
Brand image
Brady Worldwide

1-1/4 x 5 in. Plastic Well Point

  • Fast #
  • Part #BBP1255
  • Item #902612
  • Manufacturer Part #BP1255
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Length
5 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UL Listed
No