This product requires certification to purchase.

1-1/8 x 7 in. Custom Pipe Marker in Green/White

Brady Worldwide

1-1/8 x 7 in. Custom Pipe Marker in Green/White

  • Fast #
  • Part #BCPMWG118W
  • Item #1591147
  • Manufacturer Part #CPMWG118W
4.5 out of 5 Customer Rating
Brand image
Brady Worldwide

1-1/8 x 7 in. Custom Pipe Marker in Green/White

  • Fast #
  • Part #BCPMWG118W
  • Item #1591147
  • Manufacturer Part #CPMWG118W
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Green, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resists chemicals and outdoor weathering
  • Custom marker
  • Requires Certification
Dimensions & Measurements
Length
7 in
Width
1-1/8 in
Characteristics & Features
Color Finish Name
Green, White
Tool Type
Pipe Marker
Warranty & Product Information
Application
Marking, Pipe