This product requires certification to purchase.

120/277V CLMP On Breaker Lockout

Brady Worldwide

120/277V CLMP On Breaker Lockout

  • Fast #
  • Part #B65396
  • Item #3865731
  • Manufacturer Part #65396
4 out of 5 Customer Rating
Brand image
Brady Worldwide

120/277V CLMP On Breaker Lockout

  • Fast #
  • Part #B65396
  • Item #3865731
  • Manufacturer Part #65396
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clamp-on breaker lockouts are versatile and easy to install using the proprietary thumbwheel design - no screwdrivers needed!
  • Extremely versatile - works on a wide range of single-pole and internal-trip multi-pole breakers
  • Detachable cleat (included) expands the range of applicable breakers
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
19/20 in
Width
2-41/200 in
Characteristics & Features
Color Finish Name
Red
Warranty & Product Information
Product Type
Circuit Breaker Lockout
Type
B65396
UPC
754473653965