This product requires certification to purchase.

2-1/4 x 14 in. Vinyl Hot Water Return Pipe Marker in Black|Yellow

This product has been replaced by

Brady Worldwide Black Pipe & Valve Identification Product (Pack of 5)
Brady Worldwide Plastic Pipe & Valve Identification Product (Pack of 5)
Manufacturer Part #7148-1-PK
Brady Worldwide

2-1/4 x 14 in. Vinyl Hot Water Return Pipe Marker in Black|Yellow

  • Fast #
  • Part #B71481
  • Item #1293696
  • Manufacturer Part #7148-1
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Brady Worldwide Black Pipe & Valve Identification Product (Pack of 5)
Brady Worldwide Plastic Pipe & Valve Identification Product (Pack of 5)
Manufacturer Part #7148-1-PK
Brady Worldwide

2-1/4 x 14 in. Vinyl Hot Water Return Pipe Marker in Black|Yellow

  • Fast #
  • Part #B71481
  • Item #1293696
  • Manufacturer Part #7148-1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification
Dimensions & Measurements
Width
14 in
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Plastic
Material Type
Vinyl
Warranty & Product Information
ANSI
Yes
UPC
754473798253