This product requires certification to purchase.

2 in. x 50 ft. Durable Low Shrink Labeling Vinyl with Ultra Aggressive Adhesive

Brady Worldwide

2 in. x 50 ft. Durable Low Shrink Labeling Vinyl with Ultra Aggressive Adhesive

  • Fast #
  • Part #BM71C2000595BK
  • Item #7643629
  • Manufacturer Part #M71C-2000-595-BK
4.4 out of 5 Customer Rating
Brand image
Brady Worldwide

2 in. x 50 ft. Durable Low Shrink Labeling Vinyl with Ultra Aggressive Adhesive

  • Fast #
  • Part #BM71C2000595BK
  • Item #7643629
  • Manufacturer Part #M71C-2000-595-BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
  • Requires Certification
Dimensions & Measurements
Thickness
1/250 in
Characteristics & Features
Brand Model Compatibility
BMP®71
Material
Plastic
Material Type
Vinyl
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Type
Tape
UPC
754473198534