This product requires certification to purchase.

7 x 10 in. Thank You for Practicing Social Distancing Sign

Brady Worldwide

7 x 10 in. Thank You for Practicing Social Distancing Sign

  • Fast #
  • Part #B170323
  • Item #8587398
  • Manufacturer Part #170323
3.5 out of 5 Customer Rating
Brand image
Brady Worldwide

7 x 10 in. Thank You for Practicing Social Distancing Sign

  • Fast #
  • Part #B170323
  • Item #8587398
  • Manufacturer Part #170323
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This plastic material is ideal for use in light duty areas and is perfect for temporary identification
  • With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
  • Great for indoor and outdoor use
  • Service temperature of -40 to 175° F (-40 to 80°C)
  • Requires Certification
Dimensions & Measurements
Depth
3/50 in
Height
7 in
Size
7 in x 10 in
Thickness
0.0591 in
Width
10 in
Characteristics & Features
Color Finish Name
Red, White
Letter Color
Red/White
Lettering
Thank You For Practicing Social Distancing - Bilingual
Material
Plastic
Material Type
Polystyrene
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
Application
Indoor, Outdoor
Product Type
Health Sign
UPC
754473644710