This product requires certification to purchase.

B946 7365-1 White/Green Style 1 Pack

Brady Worldwide

B946 7365-1 White/Green Style 1 Pack

  • Fast #
  • Part #B73651PK
  • Item #9560129
  • Manufacturer Part #7365-1-PK
5 out of 5 Customer Rating
Brand image
Brady Worldwide

B946 7365-1 White/Green Style 1 Pack

  • Fast #
  • Part #B73651PK
  • Item #9560129
  • Manufacturer Part #7365-1-PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape is recommended
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Thickness
1/250 in
Width
14 in
Characteristics & Features
Lettering
Heating Water Return
Material
Plastic
Material Type
Vinyl
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Valves, Pipe, Marking
Type
Pipe Marker
UPC
888434582466